Beli cutting machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- Keygree Plasma Cutting Machine (Mesin Potong Plasma)Deskripsi:- DC INVERTER- High frequency arc rising- After blow time adjustable 10/80S- 2T/4T- Capable to cut all metals- Pilot arcSet Content :1.5M Input Power Cable;4M Cutting Torch AG60 2M Earth Cable + 300A Clamp;Electrode x2pcs; Nozzle 2pcsGas reducer;Air Connectors x2pcs;2.4m Gas Hose;Manual;atribut:
- Arc Ignition Mode: HF, non-touch
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
- Chiyoda Seiki Gas Cutting Machine with Rail (Mesin Potong Gas)Deskripsi:- Low capital cost. - Low electrical requirements. - Consumable costs low. - Can be used manually or mechanised. - Transportable. - Can be used to cut thick sections.
- KRISBOW Mesin Potong Tekuk Hidrolikatribut:
- Punch capacity Diameter (mm): 27
- Punch capacity Throat Depth (inch): 7-1/2
- Flat bar shearing Max. Width (mm): 12x300 atau 9.5x355
- Flat bar shearing Max. Capacity (mm): 19x100
- Flat Bar Shearing Max. Round (mm): 22
- Flat Bar Shearing Max. Square (mm): 22
- Angle Shearing Max. Capacity (mm): 100x100x9.5/76x76x12
- Angle Shearing Work Height (mm): 1016
- Dimensions (LxWxH) (mm): 1000x1050x1380
- Motor Power (kW): 4
- Open Station Open Height (inch): 8
- Open Station Shut Height (inch): 6-3/4
- Open Station Throat Depth (inch): 7
- Packing Dimensions (mm): 1230x1130x1520
- Makita Cutting machineDeskripsi:Smoothly cuts even thick materials with the fulcrum swing mechanism!atribut:
- Cable Length (m): 5
- Carbon Brush Nominal Number: 203
- Current (A): 15
- Cutting capacity (mm) angle: (90 °) 139, (45 °) 100
- Mass (kg): 16.3
- Power Consumption (W): 1430
- Power Input (V): Single phase 100
- Rotational Speed (min -1 [rpm]): 3800
- blade inner diameter (DIAmm): 25.4
- blade outer diameter (DIAmm): 355
- Wintech Portable Gas Cutting Machine (Mesin Potong Gas)atribut:
- Frequency (Hz): 50/60
- Makita 355mm cutting machineDeskripsi:Powerful and tenacious cutting power.atribut:
- Cable Length (m): 5
- Carbon Brush Nominal Number: 203
- Current (A): 15
- Cutting capacity (mm) angle: (At 90 °) 137, (at 45 °) 100
- Included Accessories: Cutting whetstone No.10, Box wrench 17 (782210-8)
- Main Unit Dimensions, Width W x Depth D x Height H (mm): 290x500x620
- Mass (kg): 16.6
- Power Consumption (W): 1430
- Power Input (V): Single phase 100
- Rotational Speed (min -1 [rpm]): 3800
- blade inner diameter (DIAmm): 25.4
- blade outer diameter (DIAmm): 355
- Makita Cut-Off SawDeskripsi:The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.atribut:
- AMPS: 15
- Blade Diameter (inch): 14
- Max. Cutting Capacity (at 90°) (inch): 5
- Arbor (inch): 1
- Overall Length (inch): 20-7/8
- AC/DC Switch: No
- Electric Brake: No
- Lock-Off Switch: Yes
- No Load Speed (rpm): 3800
- Tool-Less Blade Change: Yes
- Tool-Less Fence Adjustment: Yes
- KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)Deskripsi:PLASMA CUT 100A 3P VRC10- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- IGBT inverter teknologi- Pendingin Kipasatribut:
- Dimensions (mm): 610x290x430
- Current (A): 100
- Aluminium (mm): 35
- Color: Yellow
- Dimensions (cm): 61x29x43
- Duty cycle: 0.6
- OCV Voltage (V): 300
- Protection Class: IP21S/F
- Voltage (V): 3800 AC (50Hz/3Ph)
- NRT-PRO Cut Off MachineDeskripsi:Mesin Cut off 7 inch NRT-PRODigunakan untuk memotong Besi, digunakan terutama untuk listrik-listrik rumahan yang hanya 900 Watt. Banyak digunakan untuk memotong besi hollow untuk pembuatan kanopi, baja ringan.Daya : 700W / 220VDiameter Batu Cutting 7 inch / +/- 180mmKecepatan Tanpa Beban : 9000 rpmPanjang Kabel : 2.5 meterTermasuk mata 1 pcs sudah terpasang.
- KESTONE Cut OffDeskripsi:Cut Off Machine KESTONE merupakan mesin yang digunakan untuk memotong besi baja. Mesin ini memiliki perlindungan operator maksimal sehingga sangat aman digunakan. Memiliki bahan yang kuat dan kokoh sehingga awet dan tahan lama
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Wintech Straight Line Gas Cutting Machine (Mesin Potong Gas)Deskripsi:Tip G02 (acetylene), G03 (propane)atribut:
- Dimension of Machine (mm): 435x210x240
- Frequency (Hz): ±10% 50
- Input Voltage (V): AC 220
- Speed Control: Silicon Control
- Cutting Speed (mm/minute): 50-750
- Cutting Circle Diameter (mm): 200-Ø2000
- Cutting Thickness (mm): 5-100
- Groove Angle (degree): 0-45
- Motor Speed (rpm): 4200
- Power (W): 30
- RUCIKA Sambungan Pipa PVC Flange AW (Connector Pipe)atribut:
- Application For: Clean and Pressure Water
- Chiyoda Seiki Gas Cutting Machine Cosmo-JR-ZDeskripsi:- Low capital cost. - Low electrical requirements. - Consumable costs low. - Can be used manually or mechanised. - Transportable. - Can be used to cut thick sections.atribut:
- Manufacturing Number: COSMO JUNIOR-Z F-400
- Dimensions (cm): 150x30x60
- Type: Portable Automatic
- Item: Gas Cutting Machine
- Power (W): 1500
- Cuts Capacity (mm): 150-900/100-400
- Maximum Thickness (mm): 5-25
- Weight (kg): 15.6
Daftar Harga cutting machine Terbaru November 2026
| Makita Iron Cutting Machine | Rp4.099.900 |
| Keygree Plasma Cutting Machine (Mesin Potong Plasma) | Rp6.999.900 |
| BOSCH Circular Saw Machine (Gergaji Mesin) | Rp1.699.900 |
| Chiyoda Seiki Gas Cutting Machine with Rail (Mesin Potong Gas) | Rp50.999.900 |
| RYU Cut Off Saw (Mesin Potong Besi) | Rp1.199.900 |
| KRISBOW Mesin Potong Tekuk Hidrolik | Rp189.999.900 |
| Makita Cutting machine | Rp8.799.900 |
| Wintech Portable Gas Cutting Machine (Mesin Potong Gas) | Rp10.999.900 |
| Makita 355mm cutting machine | Rp7.399.900 |
| Makita Cut-Off Saw | Rp5.299.900 |
Data diperbarui pada 21/11/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Plasma%20Cutting/Keygree%20Plasma%20Cutting%20Machine%20(Mesin%20Potong%20Plasma)/8zP111993323-1.jpg)
/P101518688-1.jpg)
/P102174180-1.jpg)


/o5P107151869-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Plasma%20Cutting/Vector%20Welding%20Plasma%20Cutting%20Machine%20(Mesin%20Potong%20Plasma)/f9P111074549-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Plasma%20Cutting/KRISBOW%20Plasma%20Cutting%20Machine%203P%20(Mesin%20Potong%20Plasma)/5rP107072207-2.jpg)


/P101578446-1.jpg)
/rcP107151984-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Flange%20AW%20(Connector%20Pipe)/c3P104821435-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)